Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0005.321, 4.527 in. L
Mfr # 311.0005.321
Zoro # G9202672
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50
- Hole Dia. 14.00mm
- Projection 90.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0005.321
- Zoro # G9202672
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50 |
Hole Dia. | 14.00mm |
Shank Dia. | 14mm |
Nose Dia. | 27.00mm |
Tool Depth | 47.00mm |
Overall Length | 115.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 90.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0005 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size HSK50, Shank Dia. 14mm, Projection 90.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/16" (SEL02S)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HHIP Ser0500F16 External Indexable Threading Tool Holder (2301-0500)
- HHIP 1/2" AR8 Indexable Carbide Turning Tool (2003-0121)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- Kelch Indexable Toolholders