Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0004.384, 4.645 in. L
Mfr # 311.0004.384
Zoro # G9202627
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 12.00mm
- Projection 80.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0004.384
- Zoro # G9202627
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 24.00mm |
Overall Length | 118.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0004 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size PSK63, Shank Dia. 12mm, Projection 80.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- MILWAUKEE TOOL Deflector Heat Gun Nozzle (49-80-0293)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- HHIP 5C Indexing Spin Jig (3900-1604)
- HHIP SVJBR 8-3A Turning Tool Holder (2034-0083)
- HHIP SCLCR 10-3B Turning Tool Holder (2039-0103)
- SUMITOMO GNDLR123K-075J (2600W7J)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- Kelch Indexable Toolholders