Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0004.383, 4.133 in. L
Mfr # 311.0004.383
Zoro # G9202611
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK50
- Hole Dia. 12.00mm
- For Use With Cutting Tools
- Projection 75.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0004.383
- Zoro # G9202611
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK50 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 24.00mm |
Overall Length | 105.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 75.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0004 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size PSK50, Shank Dia. 12mm, Projection 75.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 200 SBA)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- OREGON Files, 8", 5mm dia., 12 (70505)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- HHIP Ser0625K16 External Indexable Threading Tool Holder (2301-0625)
- KYOCERA Turning Toolholder, DVPNL 2525M16 (DVPNL2525M16)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- HHIP R8 2 in. Head Boring Tool Set (1906-5935)
- Kelch Indexable Tools