Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0004.381, 3.700 in. L
Mfr # 311.0004.381
Zoro # G9202593
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK32
- Hole Dia. 12.00mm
- For Use With Cutting Tools
- Projection 32.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0004.381
- Zoro # G9202593
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK32 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 24.00mm |
Overall Length | 94.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0004 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size PSK32, Shank Dia. 12mm, Projection 32.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (DWT57085)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- MICRO 100 Holder Straight Standard Length Holder (QTS-250-472)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 124B External Turning Toolholder (145860)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- WIDIA Grooving/Parting Blade, 22.00mm, RH (WGCM50R0322MC)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- Kelch Indexable Toolholders