Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0003.361, 3.385 in. L
Mfr # 311.0003.361
Zoro # G9202365
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK32
- Hole Dia. 6.00mm
- For Use With Cutting Tools
- Projection 32.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0003.361
- Zoro # G9202365
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK32 |
Hole Dia. | 6.00mm |
Shank Dia. | 6mm |
Nose Dia. | 21.00mm |
Overall Length | 86.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0003 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK32, Shank Dia. 6mm, Projection 32.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- ZORO SELECT F Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202570)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- HHIP SVVBNR 16-4D Turning Tool Holder (2035-0164)
- MICRO 100 Indexable Thru-Facing Tool, 3/8 (10-3213)
- SUMITOMO GNDLL103JX-063 (2600W5Y)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- EXCEL BLADES Double Clip Extra Hands Kit (55674IND)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- Kelch Indexable Tools