Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0002.385, 5.236 in. L
Mfr # 311.0002.385
Zoro # G9202277
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 8.00mm
- For Use With Cutting Tools
- Projection 85.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0002.385
- Zoro # G9202277
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 8.00mm |
Shank Dia. | 8mm |
Nose Dia. | 21.00mm |
Tool Depth | 36.00mm |
Overall Length | 133.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0002 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size PSK80, Shank Dia. 8mm, Projection 85.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- PORTER-CABLE Router Template Guide Set (9 pc.) (42000)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- SOWA INDEXABLE CUTTING TOOLS SDJCL 123B External Turning Toolholder (147146)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- LINK Ua2 X 7.5 Straight Shank Adapter (80-L5-247)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning (KSTBSR1620DCET325)
- Kelch Indexable Tools