Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0002.364, 4.409 in. L
Mfr # 311.0002.364
Zoro # G9202216
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 8.00mm
- For Use With Cutting Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0002.364
- Zoro # G9202216
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 8.00mm |
Shank Dia. | 8mm |
Nose Dia. | 21.00mm |
Overall Length | 112.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0002 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK63, Shank Dia. 8mm, Projection 80.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Rivet Shaver 29K 000025 Ctr Adjust (14CFS60-98)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- NTN BEARING Bent Inner Tab Lock Washer, 55 mm Dia Bore, 81 mm OD, 67 mm Dia Face, 1.2 mm THK, Low Carbon Steel (AW11)
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. DOC TiN Coated (12601)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- HHIP Ser0750K16 External Indexable Threading Tool Holder (2301-0750)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- WIDIA Indexable Toolholder, DCLN, (DCLNR124BKC3)
- Kelch Indexable Tools