Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0001.385, 5.236 in. L
Mfr # 311.0001.385
Zoro # G9202103
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 6.00mm
- For Use With Cutting Tools
- Projection 85.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0001.385
- Zoro # G9202103
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 6.00mm |
Shank Dia. | 6mm |
Nose Dia. | 21.00mm |
Overall Length | 133.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0001 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size PSK80, Shank Dia. 6mm, Projection 85.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HCFC2263)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (J2838FCMP)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- SUMITOMO GNDLR123K-075J (2600W7J)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- Kelch Indexable Tools