Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0001.381, 3.307 in. L
Mfr # 311.0001.381
Zoro # G9202067
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK32
- Hole Dia. 6.00mm
- For Use With Cutting Tools
- Projection 32.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0001.381
- Zoro # G9202067
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK32 |
Hole Dia. | 6.00mm |
Shank Dia. | 6mm |
Nose Dia. | 21.00mm |
Overall Length | 84.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0001 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size PSK32, Shank Dia. 6mm, Projection 32.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 3.0x0.50mm (97600)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- APEX TOOL GROUP Crescent Wiss® 12" Straight Pattern Tinner Snips (WDF12S)
- HHIP 1" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-2000)
- YG-1 TOOL CO Shrink Fit Holder (VG026)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HHIP 1/2" Internal Indexable Threading Tool Holder & Insert Kit (2302-1500)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- HHIP 5/8" AR10 Indexable Carbide Turning Tool (2003-0131)
- Kelch Indexable Toolholders