Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0001.364, 4.409 in. L
Mfr # 311.0001.364
Zoro # G9202042
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 6.00mm
- For Use With Cutting Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0001.364
- Zoro # G9202042
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 6.00mm |
Shank Dia. | 6mm |
Nose Dia. | 21.00mm |
Tool Depth | 36.00mm |
Overall Length | 112.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0001 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK63, Shank Dia. 6mm, Projection 80.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 1 1/2 In (88824)
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- HHIP 7 Piece 5/8" Mini Shank Tool Holder Set (2003-0625)
- MICRO 100 Indexable Thru-Facing Tool, 1/4 (10-3211)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HHIP SCLCR 8-3A Turning Tool Holder (2039-0083)
- Kelch Indexable Tools