Shop All Toolholder Accessories
Kelch
Retention Knob, MAS BT, 50mm, M 24
Mfr # 499.0002.225
Zoro # G9214326
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 35.00mm
- Flange to Knob Length 3.340 in
- Thread Size M24
- Taper Size SK50
- Overall Length 3-11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0002.225
- Zoro # G9214326
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 35.00mm |
Flange to Knob Length | 3.340 in |
Thread Size | M24 |
Taper Size | SK50 |
Overall Length | 3-11/32 in |
Neck Dia. | 17.00mm |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Standards | MAS |
Description
Retention Knob, Taper Size SK50, Thread Size M24, Angle Radius 45 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Coolant Pipe, HSK63 (92004)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- Kelch Toolholder Accessories