Shop All Toolholder Accessories
Kelch
Retention Knob, MAS BT, 40mm, M 16
Mfr # 499.0021.265
Zoro # G9214405
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange to Knob Length 2.360 in
- Taper Size SK40
- Overall Length 2-23/64 in
- Coolant Fed Non-Coolant Through
- Standards JIS 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0021.265
- Zoro # G9214405
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Knob Length | 2.360 in |
Taper Size | SK40 |
Overall Length | 2-23/64 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Coolant Fed | Non-Coolant Through |
Standards | JIS 6339 |
Material - Machining | High Speed Steel |
Description
Retention Knob, Taper Size SK40, Angle Radius 45 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 9/64 (C01462)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- Kelch Toolholder Accessories