Shop All Toolholder Accessories
Kelch
Retention Knob, MAS BT, 40mm, M 16
Mfr # 499.0001.265
Zoro # G9214292
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 28.00mm
- Flange to Knob Length 2.360 in
- Thread Size M16
- Taper Size SK40
- Overall Length 2-23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0001.265
- Zoro # G9214292
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 28.00mm |
Flange to Knob Length | 2.360 in |
Thread Size | M16 |
Taper Size | SK40 |
Overall Length | 2-23/64 in |
Neck Dia. | 10.00mm |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Standards | MAS |
Description
Retention Knob, Taper Size SK40, Thread Size M16, Angle Radius 45 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- GS TOOLING 38 Machine Tool Arbor Spacer For 114 Stub Arbors (534588)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- Kelch Toolholder Accessories