Shop All Toolholder Accessories
Kelch
Retention Knob, JIS B 6339, 50mm, M 24
Mfr # 499.0007.225
Zoro # G9214362
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 25.00mm
- Flange to Knob Length 2.910 in
- Thread Size M24
- Taper Size SK50
- Overall Length 2-29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0007.225
- Zoro # G9214362
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 25.00mm |
Flange to Knob Length | 2.910 in |
Thread Size | M24 |
Taper Size | SK50 |
Overall Length | 2-29/32 in |
Coolant Hole Dia. | 10.00mm |
Angle Radius | 15 Degrees |
Details
Item | Retention Knob |
Flange Thickness | 7.00mm |
Coolant Fed | Coolant Through |
Standards | JIS 6339 |
Material - Machining | High Speed Steel |
Description
Retention Knob, Taper Size SK50, Thread Size M24, Angle Radius 15 Degrees , Coolant Fed Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- GREAK NECK SAW NEEDLE FILE SET HCS 6PC (NF6C)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- KIPP SLOTTED NUT DIN981 M85X2, D2=110, H=15, STEEL BRIGHT (K2060.0085)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- Kelch Toolholder Accessories