Shop All Toolholder Accessories
Kelch
Retention Knob, JIS B 6339, 40mm, M 16
Mfr # 499.0007.265
Zoro # G9214371
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 23.00mm
- Flange to Knob Length 2.120 in
- Thread Size M16
- Taper Size SK40
- Overall Length 2.1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0007.265
- Zoro # G9214371
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 23.00mm |
Flange to Knob Length | 2.120 in |
Thread Size | M16 |
Taper Size | SK40 |
Overall Length | 2.1200 in |
Coolant Hole Dia. | 7.00mm |
Angle Radius | 15 Degrees |
Details
Item | Retention Knob |
Flange Thickness | 7.00mm |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | JIS 6339 |
Description
Retention Knob, Taper Size SK40, Thread Size M16, Angle Radius 15 Degrees , Coolant Fed Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D220-7)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- HOMEPAGE 02-3459-871 J-Bolt Wing Hook Nut 0.312 x 7 in. (HO705471)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- Kelch Toolholder Accessories