Shop All Toolholder Accessories
Kelch
Retention Knob, DIN 69872 B, 50mm, M 24
Mfr # 499.0061.291
Zoro # G9214441
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 25.00mm
- Flange to Knob Length 2.910 in
- Thread Size M24
- Taper Size SK50
- Overall Length 2-29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 499.0061.291
- Zoro # G9214441
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 25.00mm |
Flange to Knob Length | 2.910 in |
Thread Size | M24 |
Taper Size | SK50 |
Overall Length | 2-29/32 in |
Coolant Hole Dia. | 11.50mm |
Knob Outside Dia. | 25.00mm |
Angle Radius | 15 Degrees |
Details
Item | Retention Knob |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | DIN 69872 |
Style Designation | B |
Description
Retention Knob, Style Designation B, Taper Size SK50, Thread Size M24, Angle Radius 15 Degrees , Knob Outside Dia. 25.00mm, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- DIABLO 7.5 in. L Auger Bit Set High Speed Steel 3 pc (DAG1900-S3)
- J.W. WINCO GN471-125-B14 Crank Handle Aluminum (14MB96)
- APOLLO TOOLS 3.6V Lithium-Ion Rechargeable Screwdriver with 45 Piece Accessory Set (DT4944)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- Kelch Toolholder Accessories