Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 8mm, PSK 80
Mfr # 420.0002.385
Zoro # G9206757
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Shank Dia. 8mm
- Length 4.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0002.385
- Zoro # G9206757
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Shank Dia. | 8mm |
Length | 4.64" |
Shank Length | 70mm |
Size | 8mm |
Overall Length | 4.6400 in |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
Projection | 70.00mm |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- WILDE 1/2" X 14" JIMMY BAR-BULK (JB1632.NP/MP)
- DAYTON Stand, Arbor Press (1UH15)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218-TT)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Kelch Toolholder Accessories