Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 8mm, PSK 50
Mfr # 420.0152.383
Zoro # G9208726
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Overall Length 3.9400 in
- Shank Length 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0152.383
- Zoro # G9208726
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Overall Length | 3.9400 in |
Shank Length | 70mm |
Size | 8mm |
Length | 3.94" |
Shank Dia. | 8mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Projection | 70.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84593TF)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- Kelch Toolholder Accessories