Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 8mm, PSK 50
Mfr # 420.0002.383
Zoro # G9206732
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank PSK 50
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0002.383
- Zoro # G9206732
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 8mm |
Overall Length | 3.1400 in |
Shank Length | 50mm |
Shank Dia. | 8mm |
Length | 3.14" |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Polygonal |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Projection | 50.00mm |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 50.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312H)
- SARGE KNIVES Sarge Knives Sk-914Kit Drop Pt Kit With 3-3/4" SS Blade (SK-914KIT)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- Kelch Toolholder Accessories