Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 8mm, PSK 40
Mfr # 420.0002.382
Zoro # G9206723
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK40
- Shank Dia. 8mm
- Length 2.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0002.382
- Zoro # G9206723
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK40 |
Shank Dia. | 8mm |
Length | 2.91" |
Overall Length | 2.9100 in |
Size | 8mm |
Shank Length | 50mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 40 |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Projection | 50.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK40, Projection 50.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Plastic Backing Pad (743025-8)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- Kelch Toolholder Accessories