Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 6mm, PSK 63
Mfr # 420.0151.384
Zoro # G9208604
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Overall Length 4.4400 in
- Length 4.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0151.384
- Zoro # G9208604
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Overall Length | 4.4400 in |
Length | 4.44" |
Size | 6mm |
Shank Length | 75mm |
Shank Dia. | 6mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Projection | 75.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- IRWIN BIT DRILL 7/8"" SPEEDBOR (88814)
- HAZET TOOLS 10-3/4" rubber mallet (HZ1959-2)
- ALLPOINTS Mirror, Inspection Extend Ible (8016437)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- WIDIA Hardware (CKEY)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- Kelch Toolholder Accessories