Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 6mm, PSK 32
Mfr # 420.0151.381
Zoro # G9208577
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK32
- Length 3.50"
- Shank Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0151.381
- Zoro # G9208577
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK32 |
Length | 3.50" |
Shank Dia. | 6mm |
Overall Length | 3-1/2 in |
Size | 6mm |
Shank Length | 70mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 32 |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Projection | 70.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK32, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (8' 9" - -8'9)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #31 (46701)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Kelch Toolholder Accessories