Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 50mm, PSK 80
Mfr # 420.0012.385
Zoro # G9207667
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Shank PSK 80
- Shank Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0012.385
- Zoro # G9207667
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Shank Dia. | 50mm |
Size | 50mm |
Overall Length | 6.6100 in |
Length | 6.61" |
Shank Length | 120mm |
Nose Dia. | 100.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
Projection | 120.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 120.00mm, Coolant Fed Coolant Through, Nose Dia. 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- MITUTOYO Feeler Gage (184-303S)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- Kelch Toolholder Accessories