Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 40mm, PSK 63
Mfr # 420.0011.384
Zoro # G9207624
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Dia. 40mm
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0011.384
- Zoro # G9207624
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 40mm |
Shank Length | 100mm |
Overall Length | 5.4300 in |
Size | 40mm |
Length | 5.43" |
Nose Dia. | 80.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Taper Type | Polygonal |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Projection | 100.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Front Wheel (543045948)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- Kelch Toolholder Accessories