Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 32mm, PSK 80
Mfr # 420.0010.385
Zoro # G9207581
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Overall Length 5.0300 in
- Shank Dia. 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0010.385
- Zoro # G9207581
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Overall Length | 5.0300 in |
Shank Dia. | 32mm |
Size | 32mm |
Shank Length | 80mm |
Length | 5.03" |
Nose Dia. | 72.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 72.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- Kelch Toolholder Accessories