Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 32mm, PSK 63
Mfr # 420.0160.384
Zoro # G9209557
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Dia. 32mm
- Length 5.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0160.384
- Zoro # G9209557
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 32mm |
Length | 5.23" |
Size | 32mm |
Overall Length | 5.2300 in |
Shank Length | 95mm |
Nose Dia. | 72.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Projection | 95.00mm |
Standards | ISO 26623-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 95.00mm, Coolant Fed Coolant Through, Nose Dia. 72.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- Kelch Toolholder Accessories