Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 25mm, PSK 80
Mfr # 420.0009.385
Zoro # G9207536
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Shank Length 80mm
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0009.385
- Zoro # G9207536
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Shank Length | 80mm |
Size | 25mm |
Length | 5.03" |
Overall Length | 5.0300 in |
Shank Dia. | 25mm |
Nose Dia. | 65.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk (BU310T)
- KIPP Cam action indexing plunger w nut, M20x1.5, pin 12mm. Handle uncoated. (K0348.0512201)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- STM 40 Taper Tool Lock (335275)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- Kelch Toolholder Accessories