Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 25mm, PSK 63
Mfr # 420.0009.384
Zoro # G9207527
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Length 4.64"
- Size 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0009.384
- Zoro # G9207527
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Length | 4.64" |
Size | 25mm |
Overall Length | 4.6400 in |
Shank Dia. | 25mm |
Shank Length | 80mm |
Nose Dia. | 65.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- Kelch Toolholder Accessories