Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 25mm, PSK 50
Mfr # 420.0009.383
Zoro # G9207511
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank PSK 50
- Overall Length 4.3300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0009.383
- Zoro # G9207511
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Overall Length | 4.3300 in |
Length | 4.33" |
Size | 25mm |
Shank Length | 80mm |
Shank Dia. | 25mm |
Nose Dia. | 65.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Projection | 85.00mm |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 85.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411706)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- LENOX Blade, Metal Cutting, PK25 (20171B6110R)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- Kelch Toolholder Accessories