Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 20mm, PSK 80
Mfr # 420.0008.385
Zoro # G9207475
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Overall Length 4.6400 in
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0008.385
- Zoro # G9207475
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Overall Length | 4.6400 in |
Shank Length | 70mm |
Shank Dia. | 20mm |
Size | 20mm |
Length | 4.64" |
Nose Dia. | 52.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
Projection | 70.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- HHIP MT3 1/2" Morse Taper End Mill Holder-Drawbar End (3900-0129)
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- Kelch Toolholder Accessories