Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 20mm, PSK 63
Mfr # 420.0158.384
Zoro # G9209426
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank PSK 63
- Shank Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0158.384
- Zoro # G9209426
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 20mm |
Size | 20mm |
Shank Length | 85mm |
Length | 4.84" |
Overall Length | 4.8400 in |
Nose Dia. | 52.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Taper Type | Polygonal |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Projection | 85.00mm |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 85.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Precision Scwdrv Set 10P (92199)
- HOUGEN 7/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18228)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- Kelch Toolholder Accessories