Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 20mm, PSK 50
Mfr # 420.0158.383
Zoro # G9209417
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank Length 85mm
- Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0158.383
- Zoro # G9209417
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Shank Length | 85mm |
Size | 20mm |
Length | 4.52" |
Overall Length | 4.5200 in |
Shank Dia. | 20mm |
Nose Dia. | 52.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Projection | 85.00mm |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 85.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 4-Piece in.dividual Hook and Pick Set (PSP-4)
- DRILL AMERICA 19/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F19/64)
- FOWLER Depth Micrometer, Electronic (542254560)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- STM 40 Taper Tool Lock (335275)
- Kelch Toolholder Accessories