Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 18mm, PSK 80
Mfr # 420.0157.385
Zoro # G9209331
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Overall Length 4.8400 in
- Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0157.385
- Zoro # G9209331
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Overall Length | 4.8400 in |
Size | 18mm |
Shank Dia. | 18mm |
Shank Length | 75mm |
Length | 4.84" |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
For Shank Type | Straight with Inclined Clamping Surface |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Green (14043)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- Kelch Toolholder Accessories