Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 18mm, PSK 80
Mfr # 420.0007.385
Zoro # G9207371
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Length 4.64"
- Shank Length 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0007.385
- Zoro # G9207371
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Length | 4.64" |
Shank Length | 70mm |
Overall Length | 4.6400 in |
Size | 18mm |
Shank Dia. | 18mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Projection | 70.00mm |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- FISKARS ISOCORE MAUL 2.5LB 14""L (751130-1001)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- Kelch Toolholder Accessories