Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 18mm, PSK 63
Mfr # 420.0157.384
Zoro # G9209322
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Length 4.64"
- Overall Length 4.6400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0157.384
- Zoro # G9209322
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Length | 4.64" |
Overall Length | 4.6400 in |
Shank Length | 80mm |
Shank Dia. | 18mm |
Size | 18mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Projection | 80.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT G06151 12 x 4.5 in. Wide Float Redwood (186315)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 31/64 (70231)
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- GREY PNEUMATIC SKT SET 1" DR 16PC FRECT 2-1/16" - 3" I (GP9016)
- WIDIA Hardware (CKEY)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- Kelch Toolholder Accessories