Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 18mm, PSK 50
Mfr # 420.0157.383
Zoro # G9209313
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank PSK 50
- Shank Dia. 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0157.383
- Zoro # G9209313
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Shank Dia. | 18mm |
Length | 4.33" |
Overall Length | 4.3300 in |
Size | 18mm |
Shank Length | 80mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Standards | ISO 26623-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54780)
- IRWIN 100' Speed Chalk Reel (1932874)
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- Kelch Toolholder Accessories