Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 18mm, PSK 50
Mfr # 420.0007.383
Zoro # G9207353
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Size 18mm
- Overall Length 3.5400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0007.383
- Zoro # G9207353
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 18mm |
Overall Length | 3.5400 in |
Shank Length | 60mm |
Shank Dia. | 18mm |
Length | 3.54" |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Standards | ISO 26623-1 |
Projection | 60.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in. (1218RS)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- Kelch Toolholder Accessories