Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 16mm, PSK 63
Mfr # 420.0156.384
Zoro # G9209225
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Dia. 16mm
- Length 4.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0156.384
- Zoro # G9209225
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 16mm |
Length | 4.64" |
Size | 16mm |
Shank Length | 80mm |
Overall Length | 4.6400 in |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Projection | 80.00mm |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Inclined Clamping Surface |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.2-51-41-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-41-3/8-55)
- MAYHEW STEEL PRODUCTS PRY BAR LINE UP REG 16" 169 (MY40001)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86232)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- GS TOOLING HSK63A Coolant Tube (536600)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- Kelch Toolholder Accessories