Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 16mm, PSK 63
Mfr # 420.0006.384
Zoro # G9207265
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Size 16mm
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0006.384
- Zoro # G9207265
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Size | 16mm |
Shank Length | 65mm |
Overall Length | 4.0500 in |
Length | 4.05" |
Shank Dia. | 16mm |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
Projection | 65.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 65.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Master Precision Level (8302-0010)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- Kelch Toolholder Accessories