Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 16mm, PSK 50
Mfr # 420.0156.383
Zoro # G9209216
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank Dia. 16mm
- Shank PSK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0156.383
- Zoro # G9209216
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Shank Dia. | 16mm |
Length | 4.33" |
Shank Length | 80mm |
Size | 16mm |
Overall Length | 4.3300 in |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
Projection | 80.00mm |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- DRILL AMERICA 7/16"-14x6" HSS Pulley Tap (DWTET6X7/16-14)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- STM 40 Taper Tool Lock (335275)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- Kelch Toolholder Accessories