Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 14mm, PSK 80
Mfr # 420.0155.385
Zoro # G9209121
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Shank Length 70mm
- Shank Dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0155.385
- Zoro # G9209121
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Shank Length | 70mm |
Shank Dia. | 14mm |
Size | 14mm |
Length | 4.64" |
Overall Length | 4.6400 in |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Projection | 70.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- RIDGID Bar, Flaring Asm (96602)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- WIDIA Hardware (CKEY)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- Kelch Toolholder Accessories