Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 14mm, PSK 63
Mfr # 420.0155.384
Zoro # G9209112
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Dia. 14mm
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0155.384
- Zoro # G9209112
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 14mm |
Shank Length | 80mm |
Length | 4.64" |
Overall Length | 4.6400 in |
Size | 14mm |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036MD)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- Kelch Toolholder Accessories