Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 14mm, PSK 50
Mfr # 420.0005.383
Zoro # G9207125
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Size 14mm
- Shank Length 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0005.383
- Zoro # G9207125
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 14mm |
Shank Length | 60mm |
Shank Dia. | 14mm |
Overall Length | 3.5400 in |
Length | 3.54" |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Material - Machining | High Speed Steel |
Projection | 60.00mm |
Taper Type | Polygonal |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Heavy-Duty Nut Driver (635-3/8)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- Kelch Toolholder Accessories