Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 14mm, PSK 40
Mfr # 420.0155.382
Zoro # G9209094
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK40
- Shank PSK 40
- Shank Length 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0155.382
- Zoro # G9209094
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK40 |
Shank Length | 75mm |
Shank Dia. | 14mm |
Size | 14mm |
Length | 3.89" |
Overall Length | 3.8900 in |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 40 |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Projection | 75.00mm |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK40, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Rip Hammer, 20 oz. (31361)
- PROTO Electrician's Knife (J18500)
- PROTO 1/2 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (J7333M)
- INGERSOLL-RAND Air Hammer, Round Shank, 1/4" NPT (135MAX)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- Kelch Toolholder Accessories