Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 14mm, PSK 40
Mfr # 420.0005.382
Zoro # G9207116
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK40
- Shank Length 55mm
- Length 3.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0005.382
- Zoro # G9207116
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK40 |
Shank Length | 55mm |
Length | 3.11" |
Shank Dia. | 14mm |
Size | 14mm |
Overall Length | 3.1100 in |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 40 |
Taper Type | Polygonal |
Projection | 55.00mm |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK40, Projection 55.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- UNIVERSAL TOOL Straight Recoilless Needle Scaler, UT9911 (UT9911)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- Kelch Toolholder Accessories