Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 12mm, PSK 63
Mfr # 420.0154.384
Zoro # G9208997
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Length 4.64"
- Overall Length 4.6400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0154.384
- Zoro # G9208997
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Length | 4.64" |
Overall Length | 4.6400 in |
Shank Dia. | 12mm |
Size | 12mm |
Shank Length | 80mm |
Nose Dia. | 42.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 80.00mm |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21036 (21036)
- WIHA Screwdrivers (53330)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- H&R MANUFACTURING Chuck Jaw, Rev, 15 In Chucks, PK3 (HR-15-MTGRJ)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- GS TOOLING ER32 Axial Driven Tool For VDI40 Haas Lathes (381500)
- Kelch Toolholder Accessories