Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 12mm, PSK 63
Mfr # 420.0004.384
Zoro # G9207012
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Overall Length 3.8500 in
- Length 3.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0004.384
- Zoro # G9207012
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Overall Length | 3.8500 in |
Length | 3.85" |
Size | 12mm |
Shank Dia. | 12mm |
Shank Length | 60mm |
Nose Dia. | 42.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Projection | 60.00mm |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Punch/Die Set (MP4140)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- WEILER 7" Masonry Brush, 3-1/4" Trim Length, White Tampico Fill (44032)
- DRILL AMERICA m10x1.25 HSS Plug Tap and 8.75mm HSS Drill Bit (POUM10X1.25)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- Kelch Toolholder Accessories