Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 12mm, PSK 32
Mfr # 420.0154.381
Zoro # G9208963
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK32
- Shank Length 75mm
- Shank Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0154.381
- Zoro # G9208963
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK32 |
Shank Length | 75mm |
Shank Dia. | 12mm |
Overall Length | 3.7000 in |
Length | 3.70" |
Size | 12mm |
Nose Dia. | 42.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 32 |
Taper Type | Polygonal |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK32, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- JOHNSON LEVEL & TOOL Combination Square, 16 In, Zinc (420EM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (40329)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- Kelch Toolholder Accessories