Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 10mm, PSK 80
Mfr # 420.0003.385
Zoro # G9206881
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Size 10mm
- Shank Length 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0003.385
- Zoro # G9206881
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Size | 10mm |
Shank Length | 70mm |
Overall Length | 4.6400 in |
Shank Dia. | 10mm |
Length | 4.64" |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Projection | 70.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 2-3/4 (170H0564A)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- Kelch Toolholder Accessories