Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 10mm, PSK 63
Mfr # 420.0003.384
Zoro # G9206872
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Length 60mm
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0003.384
- Zoro # G9206872
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Length | 60mm |
Overall Length | 3.8500 in |
Shank Dia. | 10mm |
Length | 3.85" |
Size | 10mm |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Projection | 60.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- WESTWARD 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MX52)
- GREENLEE Stud (29452)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- Kelch Toolholder Accessories